Learn More
Azlon™ Oval Magnetic Stirrer Bar
Use these bars in for a variety of stirring applications. Azlon™ Oval Magnetic Stirrer Bars are ideal for round bottomed flasks.
Brand: Azlon SWN520
25.71 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00900kg
Description
- For efficient stirring
- PTFE composition
Specifications
10 mm | |
2/Pk. | |
Yes | |
Oval |
0.78 in. | |
Magnet | |
20 mm |