missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Pivot Ring Magnetic Stirrer Bar
Click to view available options
Length (Metric):
8 mm
12 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
9.5 mm
Unit Size:
Pack of 2
Description
Constructed of magnetic PTFE. Azlon™ Pivot Ring Stirrer Bar includes a central pivot ring that ensures efficient spinning even on curved or uneven bases.
- Constructed of magnetic PTFE
- Central pivot ring ensures efficient spinning even on curved or uneven bases
Specifications
Specifications
| Autoclavable | Autoclavable |
| Coating | PTFE |
| Diameter (Metric) | 9.5 mm |
| Length (Metric) | 70 mm |
| Material | Magnet |
| Quantity | 2/Pk. |
| Shape | Pivot ring |
| Type | Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction