missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Plastic Low Form Griffin Beakers
72.34 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity: 500mL
Description
Beakers, low form, printed graduations, PMP (TPX). Azlon beakers combine great value for money with durability, plus a host of useful features. Similar in design to traditional glass beakers, they are made from chemically resistant and robust polypropylene and glass-clear polymethylpentene (TPX). Azlon plastic beakers are the ideal alternative to glass beakers in areas where the use of glass is not practical, is restricted or forbidden - for example, industrial applications, in schools or in food production. Azlon beakers are manufactured to strict ISO7056* standards and are indelibly printed with crisp, easy to read blue or red graduations, SPI recycling codes and maximum safe usable temperature. Polypropylene and polymethylpentene (TPX) beakers are autoclavable at 121°C making them suitable for use in microbiology laboratories, tissue culture or environments where sterility is required. The new low-form beakers, like our unique Classic design, are very stable on the bench. All Azlon beakers are supplied in shrink wrapped packs for convenience. * Some sizes are supplementary to ISO7056 (where indicated).
- Complies with ISO 7056
- Traditional beaker shape
- PMP material - good chemical resistance
- Can withstand temperatures up to 150°C and therefore autoclavable
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
Color | Translucent |
Diameter (Metric) Outer | 87 mm |
Diameter (Metric)Top | 87 mm |
Capacity (Metric) | 500 mL |
Material | PMP |
For Use With (Application) | Ideal for General Laboratory Use |
Height (Metric) | 117 mm |
Increments | 50 mL |
Quantity | 6/Pk. |
Temperature (Metric) Max. Operating | 150°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'