Learn More
Azlon™ PMP Autoclavable Tweezer
Manufactured with PMP which has a high melting point and good temperature stability. Azlon™ PMP Autoclavable Tweezers are ideal for secure handling of samples.
Brand: Azlon™ TWY260
4.04 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00630kg
Description
Manufactured with PMP which has a high melting point and good temperature stability. Azlon™ PMP Autoclavable Tweezers are ideal for secure handling of samples.
- High quality, autoclavable tweezers
- Sharp tip
- Fine tooth grips for secure handling of samples
Specifications
Sharp | |
PMP | |
Tweezers | |
For secure handling of samples |
4.53 in. | |
11.5 cm | |
Each |