Learn More
Azlon™ PMP Autoclavable Tweezer
Manufactured with PMP which has a high melting point and good temperature stability. Azlon™ PMP Autoclavable Tweezers are ideal for secure handling of samples.
Brand: Azlon™ TWY262
5.21 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00720kg
Description
Manufactured with PMP which has a high melting point and good temperature stability. Azlon™ PMP Autoclavable Tweezers are ideal for secure handling of samples.
- High quality, autoclavable tweezers
- Fine tooth grips for secure handling of samples
Specifications
Sharp | |
14.5 cm | |
For secure handling of samples | |
Ea. |
PMP | |
Tweezers | |
145 L mm |