missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Moulded Gradations

Product Code. 12070003
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 12070003

Brand: Azlon CT0250P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Molded raised graduations on transparent cylinder provides ease of visual measurement
  • Large pouring spout facilitates dispensing liquids
  • Hexagonal base with non-slip anti-suction feature ensures stability
  • Autoclavable to 121deg.C
  • Conforms to ISO 6706
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material PMP
Tolerance ±2 mL
Certifications/Compliance ASTM E1272, CFR 21, ISO 6706, Part 177.1520
Class B
Diameter (Metric) 42 mm
Quantity 1PK
Graduations 2 mL
Autoclavable Autoclavable
Max. Temperature 135°C
Shape Round
Max. Temperature (English) 275°F
For Use With (Application) Food and Beverage Use
Base Type Hexagonal
Height (Metric) 315 mm
Type Graduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.