missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Gradations
Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.
£22.03 - £58.96
Specifications
Material | PMP |
---|---|
Class | B |
Scale | Blue |
Autoclavable | Autoclavable |
Base Type | Hexagonal |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11393594
|
Azlon™
CTB0100P |
100 mL | 1 mL | ||||||
11363594
|
Azlon™
CTB0010P |
10 mL | 0.2 mL | ||||||
12070013
|
Azlon™
CTB0250P |
250 mL | 2 mL | ||||||
11373594
|
Azlon™
CTB0025P |
25 mL | 0.5 mL | ||||||
11383594
|
Azlon™
CTB0050P |
50 mL | 1 mL | ||||||
11323604
|
Azlon™
CTB1000P |
1000 mL | 10 mL | ||||||
12080013
|
Azlon™
CTB0500P |
500 mL | 5 mL | ||||||
Description
- Calibrated to ISO 6706 and DIN 12681, Class B tolerances
- Steam sterilisation at 121°C does not affect accuracy
- Enhanced pin sharp blue printed graduations
- Stable hexagonal bases with non-slip anti-suction feature
Specifications
PMP | |
Blue | |
Hexagonal |
B | |
Autoclavable |