Learn More
Azlon™ Polyamide Epoxy Coated Steel Draining Rack
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
Brand: Azlon RWK070
95.41 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.69200kg
Description
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
- Manufactured from polyamide epoxy coated stee
- Offers better heat and chemical resistance than other coatings
- Consists of eight pegs 110mm long and twenty four pegs 80mm in length. Peg diameter is 4.5mm
- Overall dimensions of the rack are 410mm x 300mm
Specifications
Wall Mounted | |
Polyamide Epoxy-coated Steel | |
32 |