Learn More
Azlon™ Polyamide Epoxy Coated Steel Draining Rack
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
Brand: Azlon
141.78 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.90000kg
Description
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
- Manufactured from polyamide epoxy coated stee
- Offers better heat and chemical resistance than other coatings
- Consists of eight pegs 110mm long and twenty four pegs 80mm in length. Peg diameter is 4.5mm
- Overall dimensions (D x W x H): 110 x 320 x 370mm
Specifications
Rack with Integral Free Standing Support | |
32 | |
320 mm | |
110 mm |
Polyamide Epoxy-coated Steel | |
D x W x H: 110 x 320 x 370 mm | |
370 mm |