missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polycarbonate Vacuum Desiccator with Stopcock
Durable with high impact resistance and safely withstands high vacuum pressures
£480.91 - £575.00
Specifications
Color | Transparent |
---|---|
Material | Polycarbonate |
Product Type | Vacuum Dessicator |
Includes | Stopcock |
Quantity | 1/Pk. |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Plate | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Plate | Height (Metric) | Price | Quantity & Availability | |||
12060253
|
Azlon
DWA215 |
215 mm | 205 mm | 262 mm |
£480.91
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
12080253
|
Azlon
DWA245 |
245 mm | 236 mm | 296 mm |
£575.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
Description
Durable with high impact resistance and safely withstands high vacuum pressures
- Transparent polycarbonate cover and base
- Durable with high impact resistance
- Will safely withstand high vacuum pressures
- Ceramic plate permits the use of incandescent crucibles
Specifications
Transparent | |
Vacuum Dessicator | |
1/Pk. |
Polycarbonate | |
Stopcock |