missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polycarbonate Vials
Ideal for sampling, production and packaging of steam sterilised biological solutions
£146.00 - £151.84
Specifications
Material | Polycarbonate |
---|---|
No. per Pack | 100/Pk. |
Temperature Range (Metric) | 121°C |
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
15314941
|
Azlon
BRC0010 |
10 mL | 62 mm | 24 mm |
£151.84
Pack of 100 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
15304941
|
Azlon
BRC0005 |
5 mL | 52 mm | 22 mm |
£146.00
Pack of 100 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
Description
- Highly transparent polycarbonate vials with coloured polypropylene cap
- Suitable for repeated sterilisation by autoclaving at 121°C
- Leakproof and shatterproof
- Withstands temperatures to -80°C
Specifications
Polycarbonate | |
100/Pk. | |
121°C | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polycarbonate Vials