missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Cylinders with Molded Graduations

Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.

Brand:  Azlon CP0010P

43.93 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11373574

  • £88.65 / Pack of 10
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.

  • Hexagonal base enhances stability
  • Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
  • Raised molded graduations provide permanent markings for measurement
  • Large pouring spout facilitates dispensing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
±0.2 mL
B
10PK
Hexagonal
145 mm
Polypropylene
ISO 6706
14 mm
0.2 mL
5.7 in.
Ungraduated Cylinder