missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Cylinders with Molded Graduations

Product Code. p-8001837
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 10195184

Brand: Azlon CP1000P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.

  • Hexagonal base enhances stability
  • Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
  • Raised molded graduations provide permanent markings for measurement
  • Large pouring spout facilitates dispensing
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Tolerance ±10 mL
Certifications/Compliance ISO 6706
Class B
Diameter (Metric) 66 mm
Quantity 1PK
Graduations 10 mL
Base Type Hexagonal
Height (English) 17.32 in.
Height (Metric) 440 mm
Type Ungraduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.