missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
£35.40 - £104.00
Specifications
Material | Polypropylene |
---|---|
Certifications/Compliance | ISO 6706 |
Class | Class B |
Scale | Blue |
Scale Color | Blue |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11333594
|
Azlon
CPB1000P |
1000 mL | 10 mL |
£49.55
Each |
In Stock
Log in to see stock. |
||||
11303594
|
Azlon
CPB0100P |
100 mL | 1 mL |
£92.98
Pack of 5 |
In Stock
Log in to see stock. |
||||
11373584
|
Azlon
CPB0010P |
10 mL | 0.2 mL |
£93.03
Pack of 10 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11343594
|
Azlon
CPB2000P |
2000 mL | 20 mL |
£104.00
Each |
In Stock
Log in to see stock. |
||||
11940985
|
Azlon
CPB0250P |
250 mL | 2 mL |
£35.40
Each |
In Stock
Log in to see stock. |
||||
11383584
|
Azlon
CPB0025P |
25 mL | 0.5 mL |
£92.05
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
11950985
|
Azlon
CPB0500P |
500 mL | 5 mL |
£37.85
Each |
In Stock
Log in to see stock. |
||||
11393584
|
Azlon
CPB0050P |
50 mL | 1 mL |
£100.16
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Hexagonal base improves stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Ultra clear polypropylene provides enhanced visibility and chemical resistance
- Class B
- Conforms to ISO 6706
Specifications
Polypropylene | |
Class B | |
Blue | |
Ungraduated Cylinder |
ISO 6706 | |
Blue | |
Hexagonal |