missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Molded Jugs with Handles
9.25 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Graduations:
10mL
50mL
100mL
500mL
Height (Metric):
68 mm
72 mm
120 mm
140 mm
180 mm
214 mm
240 mm
270 mm
Description
Manufactured in high clarity polypropylene. Azlon™ Polypropylene Graduated Moulded Jugs with Handles are tapered with ergonomically designed handle for comfort and control. Suitable for food applications in accordance with EU and US regulations. Permanent moulded graduations provide easy volume assessment. Autoclavable to 121° C.
- Tapered jugs in high clarity polypropylene
- Permanent molded graduations
- Autoclavable at 121° C
- Ergonomically designed handle with thumb grip for easy carrying
Specifications
Diameter (Metric) | 61 mm |
Height (English) | 2.83 in. |
Height (Metric) | 72 mm |
Through the Closure Dispensing | No |
Product Type | Molded Jug |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.38 oz. |
Color | Clear |
Material | Polypropylene |
Quantity | 5/PK |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'