missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Instrument Tray
Click to view available options
Dimensions (L x W):
350 x 200 mm
350 x 250 mm
610 x 350 mm
Unit Size:
Each
Description
- Rigid and robust
- All sizes have 22mm deep vertical sides
- Can be autoclaved at 121°C
Specifications
Specifications
| Dimensions (L x W) | 350 x 200 mm |
| Length (Metric) | 350 mm |
| Material | Polypropylene |
| Type | Instrument Tray |
| Width (Metric) | 200 mm |
| Length (English) | 13.7 in. |
| No. per Pack | 1 |
| Shape | Rectangular |
| Width (English) | 7.8 in. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction