missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Printed Jugs
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Azlon™ Polypropylene Printed Jugs provide a reliable solution for measuring and dispensing liquids in a laboratory.
- Tapers: to form a large pouring spout
- Constructed: from high clarity polypropylene for strength and visibility
- Graduations: printed enhanced pin sharp blue
- Autoclavable: to 121°C
- Ergonomically designed: handle with thumb grip for easy carrying and pouring
- Suitable: for food contact applications per EU and US regulations
Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 61 mm |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
For Use With (Application) | Laboratories for Handling Chemicals |
Height (Metric) | 72 mm |
Quantity | 5 Pk. |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Jug |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction