Learn More
Azlon™ Polypropylene Round Wide Neck Bottles
Use these durable round bottles for a wide range of liquid storage, media preparation and sampling applications. Azlon™ Polypropylene Round Wide Neck Bottles feature a leak-proof, liner-less design and offer good chemical resistance. Easy to clean. Smooth inner contour for efficient pouring.
£27.85 - £46.50
Specifications
Diameter (Metric) Inner Neck | 32 mm |
---|---|
For Use With (Application) | Ideal for a wide range of liquid storage, media preparation and sampling applications |
Material | Polypropylene |
Quantity | 10/PK |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12000882
|
Azlon
BLP0100P |
100 mL |
£27.85
Pack of 10 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
10728795
|
Azlon
BLP0125P |
125 mL |
£41.65
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
10575105
|
Azlon
BLP0150P |
150 mL |
£46.50
Pack of 10 |
Estimated Shipment: 16-04-2025
Log in to see stock. ![]() |
||||||
Description
Use these durable round bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Round Wide Neck Bottles feature a leak-proof, liner-less design and offer good chemical resistance. Easy to clean. Smooth inner contour for efficient pouring.
- Translucent, rigid polypropylene bottles with polypropylene screw caps
- Heavy duty and very durable in use
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Autoclavable at 121°C
Specifications
32 mm | |
Polypropylene | |
Yes | |
Wide | |
Polypropylene | |
Screw Cap |
Ideal for a wide range of liquid storage, media preparation and sampling applications | |
10/PK | |
Autoclavable | |
Round | |
51 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.