Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPW031P
90.01 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 1.01000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Test Tube Rack | |
White | |
Polypropylene | |
265 x 126 x 88mm |
Autoclavable | |
Tubes (30 to 31 mm) | |
21 | |
31 mm |