Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPB018P
80.51 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 1.04000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Tube Rack | |
Blue | |
Polypropylene | |
265 x 126 x 75mm | |
18 mm |
Autoclavable | |
Tubes (16 to 18 mm) | |
55 | |
18 mm |