missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPW026P
Code : 02
Additional Details : Weight : 1.00000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Test Tube Rack | |
White | |
Polypropylene | |
265 x 126 x 88mm |
Autoclavable | |
Tubes (25 to 26 mm) | |
32 | |
26 mm |