missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Test Tube Rack
Economical and sturdy test tube racks supplied in self assembly flat packs
Brand: Azlon RPW018P
Code : A0
Additional Details : Weight : 1.08000kg
Description
Economical and sturdy test tube racks supplied in self assembly flat packs
- Autoclavable at 121°C
- Sinks in water baths
- Alpha numeric place coding
Specifications
Test Tube Rack | |
White | |
Polypropylene | |
265 x 126 x 75mm |
Autoclavable | |
Tubes (16 to 18 mm) | |
55 | |
18 mm |