missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Translucent Graduated Wide Neck Round Bottles
Click to view available options
Capacity (Metric):
60 mL
150 mL
250 mL
500 mL
1000 mL
Description
- High clarity polypropylene bottles with good chemical resistance
- Leak proof, liner-less design
- Clear crisp printed graduations show milliliters and fluid ounces
- Printed with large white write-on panel for easy labeling
- Smooth inner contour for efficient pouring and ease of cleaning
- Ideal for both liquids and solids, perfect for microbiological sampling
- Autoclavable at 121°C
Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Translucent |
For Use With (Application) | Ideal for both liquids and solids, perfect for microbiological sampling |
Material | Polypropylene |
Quantity | 10/Pk. |
Closure Color | Translucent |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'