missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Wide Mouth Polypropylene Bottles

Product Code. p-8001850
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Quantity:
10/Pk.
110/Pk.
1200/Pk.
200/Pk.
30/Pk.
330/Pk.
350/Pk.
420/Pk.
5/PK
5/Pk.
60/Pk.
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 110
Pack of 200
Pack of 30
Pack of 330
Pack of 350
Pack of 5
Pack of 55
Pack of 60
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10175184

Brand: Azlon™ BWP0030PN

Only null left
Add to basket
Edge
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

  • High clarity, rigid polypropylene bottles with polypropylene screw caps
  • Leak-proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of pouring
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Translucent
For Use With (Application) Liquid storage, media preparation and sampling applications
Material Polypropylene
Neck ID (Metric) 22mm
Quantity 10/Pk.
Transparency High clarity
Liner Material Unlined
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 70 mm
Product Type Round Wide Mouth Bottle
Height (English) 2.75 in.
Closure Material Polypropylene
Diameter (Metric) 32 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.