missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Volumetric Flask
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Tolerance:
±0.08 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
±0.8 mL
Unit Size:
Each
Description
- Manufactured from translucent polypropylene giving good durability
- Clear easy to read calibration line
- Calibrated to ISO 1042, class B tolerances
- Supplied with polypropylene stopper
Specifications
Specifications
| Certifications/Compliance | ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Height (Metric) | 115 mm |
| Includes | Stopper |
| No. per Pack | 1 |
| Tolerance | ±0.08 mL |
| Class | B |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction