missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Volumetric Flask

Product Code. p-8001851
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Tolerance:
±0.08 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
±0.8 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10319454

Brand: Azlon FDF024N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from translucent polypropylene. Azlon™ Polypropylene Volumetric Flask features a clear easy to read calibration line.

  • Manufactured from translucent polypropylene giving good durability
  • Clear easy to read calibration line
  • Calibrated to ISO 1042, class B tolerances
  • Supplied with polypropylene stopper
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 180 mm
Includes Stopper
No. per Pack 1
Tolerance ±0.2 mL
Class B
Closure Type Stopper
Diameter (Metric) Outer 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.