missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Wide Mouth Containers with Screw Caps
63.40 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1200 mL
Quantity:
24/PK
36/PK
48/PK
72/PK
Description
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
- Autoclavable wide mouth containers with unlined screw caps
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and much more.
Specifications
Capacity (Metric) | 30 mL |
For Use With (Application) | Storage of Samples, Powders, Animal Feeds |
Includes | Unlined Screw Cap |
Material | Polypropylene |
Quantity | 72/PK |
Temperature Range (Metric) | –20 to 135°C |
Weight (Metric) | 0.95 kg |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'