missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Wide Mouth Containers with Screw Caps

Product Code. 12830347
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1200 mL
Quantity:
24/PK
36/PK
48/PK
72/PK
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.

  • Autoclavable wide mouth containers with unlined screw caps
  • Good chemical resistance
  • Ideal for storage of samples, powders, animal feeds, and much more.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Color Clear, White
For Use With (Application) Storage of Samples, Powders, Animal Feeds
Includes Unlined Screw Cap
Material Polypropylene
Quantity 48/PK
Temperature Range (Metric) –20 to 135°C
Weight (Metric) 0.91 kg
Clarity Translucent
Closure Included Yes
Autoclavable Autoclavable
Mouth Wide
Shape Round
Height (Metric) 47 mm
Product Type Storage Container
Diameter (Metric) 53 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'