missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Prolypropylene Heavy Duty Carboy Bottles
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Height (Metric):
270 mm
360 mm
420 mm
Width (Metric):
220mm
280mm
350mm
Thread Size (Metric):
45mm
80mm
Description
- Good general chemical resistance
- Squat form for easy location on shelves, bench top, or while in transit
- Moulded handle for safe and secure carrying
- Moulded graduations for quick, easy volume assessment
- Autoclavable at 121° C
- Caps on 10L and 20L carboys have moulded drill guides to aid installation of feed lines
Specifications
Specifications
Capacity (Metric) | 20 L |
Includes | Handle and cap |
Material | Polypropylene |
Quantity | 1/PK |
Width (Metric) | 350mm |
Thread Size (Metric) | 80mm |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 420 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'