missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Rubber Pipette Fillers
Suitable for pipettes up to 100mL
Brand: Azlon PWY145
15.07 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
Suitable for pipettes up to 100mL
- Suitable for pipettes up to 100ml
- Pipette filler works via a series of glass ball valves for air release, suction and delivery
- PWY145 is suitable for single handed operation
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Pipette | |
Single-handed | |
Rubber | |
Pipette Filler |