missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Silicone Rubber Hand/Finger Protector
Click to view available options
Size:
Finger
Medium
Small
Description
- Capable of withstanding temperatures up to 250°C
- For handling cold objects down to -57°C
- Contact surfaces are multi-studded for positive grip

Specifications
Specifications
Material | Silicone |
Product Type | Hand/Finger Protector |
Size | Finger |
For Use With (Application) | For Safe Handling Of Hot Beakers, Flasks etc |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Silicone Rubber Hand/Finger Protector >
Spot an opportunity for improvement?Share a Content Correction