missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Spring Loaded Clamp
For use with burettes. Azlon™ Burette Clamps contain rubber grips to prevent slipping.
£38.97 - £67.10
Specifications
Type | Clamp |
---|---|
Material | Polypropylene |
Includes | Rubber grip, interchangeable compression cone |
For Use With (Equipment) | Burette |
Color | White |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
11337794
|
Azlon™
CWH004 |
Double |
£38.97
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
11327794
|
Azlon™
CWH002 |
Single |
£67.10
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
Description
For use with burettes. Azlon™ Burette Clamps contain rubber grips to prevent slipping.
- Spring loaded polypropylene clamps that are corrosion resistant
- Allow clear view of graduations along the full length of the burette
- Rubber grips prevent slipping
- An interchangeable compression cone on the central boss provides a firm grip on rods 11mm to 14mm in diameter
Specifications
Clamp | |
Rubber grip, interchangeable compression cone | |
White |
Polypropylene | |
Burette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Spring Loaded Clamp