missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polypropylene Squat Form Cylinder

Manufactured from high clarity polypropylene for good chemical and temperature resistance. The design of Azlon™ Polypropylene Squat Form Cylinders provides increased stability on the bench and ease of handling. Ideal for use in lab areas with restricted space.

Brand:  Azlon CPS0250P

 View more versions of this product

Product Code. 11379633

  • £27.20 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Design Features:

  • Squat design ensures stability
  • Unique self-draining base eliminates water collection during washing in an automatic laboratory washing machine resulting in the elimination of spill and contamination
  • Molded graduations with blue over-print provide durability and visibility for measurement
  • Anti-suction base minimizes spillage when lifting cylinder from wet surface
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
1PK
blue
5 mL
Circular
Ungraduated Measuring Cylinder
Polypropylene
B
54 mm
Blue
192 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.