missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Static Baler
Enables easy sampling of liquids
Brand: Azlon BWX020
This item is not returnable.
View return policy
Description
- Choice of 3 sampling volumes
- Supplied with 1m durable polypropylene coated steel handle
- Handle is screwed into beaker (13mm thread) via welded coupling tube
- Units are autoclavable up to 121°C
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Static Baler | |
Autoclavable | |
Fixed | |
Natural | |
1 m |
Polypropylene | |
Polypropylene coated Steel handle | |
1000 mL | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Static Baler > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction