missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Straight-sided Beaker Set
Click to view available options
Capacity (Metric):
10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 400 mL, 500 mL, 600 mL, 1000 mL, and 2000 mL
10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL
10 mL, 25 mL, 50 mL, 100 mL, and 250 mL
50 mL, 100 mL, and 250 mL
500 mL, 1000 mL, and 2000 mL
Unit Size:
1 set
3 sets
Description
Ideal for general laboratory use - straight stable shape
- Set of popular classic Azlon beakers
- Polypropylene material - good chemical resistance
- Can withstand temperatures up to 121°C and therefore autoclavable
- Graduations are clearly printed in indelible solvent resistant ink
Specifications
Specifications
| Capacity (Metric) | 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL |
| Material | Polypropylene |
| For Use With (Application) | Ideal for General Laboratory Use |
| Includes | Set of 8 Beakers, (10, 25, 50, 100, 250, 500, 1000 and 2000 mL) |
| Type | Straight Sided |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction