missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Straight-sided Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Description
Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Straight-sided Beakers provide an excellent solution for measuring and dispensing in a laboratory setting and are available in sizes to fit many needs.
- Autoclavable to 121deg.C
- Ideal for general laboratory use - straight stable shape
- Squat form, rimmed edge, wide spout
- Graduations are clearly printed in indelible solvent resistant ink
- Complies with ISO 7056

Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 93 mm |
Diameter (Metric)Top | 93 mm |
Capacity (Metric) | 500 mL |
Material | Polypropylene |
For Use With (Application) | Ideal for General Laboratory Use |
Height (Metric) | 101 mm |
Increments | 50 mL |
Quantity | 10/Pk. |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Show More |
Documents
Product Information
Product Information
Product information
File size: 3 MB
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Straight-sided Beakers >
Spot an opportunity for improvement?Share a Content Correction