missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Beakers with Molded Graduations

Product Code. 11303474
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered Beaker with integral non-drip pouring spout
  • Autoclavable at 121°C
  • Stackable space saving design
  • Made from high clarity polypropylene
  • Durable and economical with clear, molded permanent graduations
  • Complies to ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 41.5 mm
Capacity (Metric) 25 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 51 mm
Increments 5 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.