missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Beakers with Molded Graduations
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Description
Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
- Tapered Beaker with integral non-drip pouring spout
- Autoclavable at 121°C
- Stackable space saving design
- Made from high clarity polypropylene
- Durable and economical with clear, molded permanent graduations
- Complies to ISO 7056
Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 92.5 mm |
Capacity (Metric) | 400 mL |
Material | Polypropylene |
For Use With (Application) | Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments |
Height (Metric) | 111 mm |
Increments | 50 mL |
Quantity | 10/Pk. |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'