missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Beakers with Molded Graduations

Product Code. 12525776
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from polypropylene for strength and good chemical resistance. Azlon™ Tapered Beakers with Molded Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered Beaker with integral non-drip pouring spout
  • Autoclavable at 121°C
  • Stackable space saving design
  • Made from high clarity polypropylene
  • Durable and economical with clear, molded permanent graduations
  • Complies to ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 104 mm
Capacity (Metric) 600 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 126 mm
Increments 50 mL
Quantity 5 Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'