missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Containers with Snap-On Lid
74.97 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
400 mL
1000 mL
2000 mL
2500 mL
5000 mL
Height (Metric):
40 mm
70 mm
90 mm
120 mm
150 mm
210 mm
Includes:
Snap-On Lid
Tight Fitting LDPE Lid
Description
- Useful lightweight tapered containers with tight-fitting LDPE lids
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and more
- Suitable for food contact applications in accordance with USA regulations
Specifications
Capacity (Metric) | 2500 mL |
For Use With (Application) | Storage of Samples, Powders, Animal Feeds |
Includes | Tight Fitting LDPE Lid |
Material | HDPE |
Quantity | 25/PK |
Temperature Range (Metric) | –20 to 135°C |
Weight (Metric) | 2.82 kg |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'