missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wall Mountable Draining Rack
Click to view available options
Material:
Polystyrene
Description
Lightweight, easy to assemble polystyrene draining racks designed to be wall mounted.
- Pegs simply slot into place on the back board and are spaced to allow various sizes of lab ware to fit on to the rack
- Water is collected in the trough at the base of the rack and drains away via a rubber tube which can be directed into a nearby sink or container
- Supplied with wall mounting accessories
- Measures approximately 650mm high x 450mm wide
Specifications
Diameter (English) | 16mm |
Includes | Rack, including 72 pegs, trough and drainage tubing |
Material | Polystyrene |
Length (Metric) | Peg: 120mm |
Shape | Rectangular |
Height (Metric) | 650 mm |
Product Type | Wall Mountable Draining Rack |
Width (English) | 17.71 in. |
Length (English) | 4.72 in. |
Height (English) | 25.59 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'