missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Flat Pouches
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Pouches are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
£116.35 - £738.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 |
Closure Type | Heat Seal |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | ||||
15671954
|
Synergy Healthcare™
MBO1007 |
210 x 150mm | 2000 |
£262.00
Pack of 2000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
15661954
|
Synergy Healthcare™
PF100300 |
300 x 100mm | 2500 |
£229.10
Pack of 2500 |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12769005
|
Synergy Healthcare™
MBO1013 |
420 x 200mm | 1200 |
£738.00
Pack of 1000 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
15691954
|
Synergy Healthcare™
PF200420 |
420 x 200mm | 1200 |
£278.00
Pack of 1200 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
15668793
|
Synergy Healthcare™
PF250500 |
500 x 250mm | 1200 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15681954
|
Synergy Healthcare™
PF150320 |
320 x 150mm | 2000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15601964
|
Synergy Healthcare™
PF75250 |
250 x 75mm | 2400 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15651954
|
Synergy Healthcare™
PF100250 |
250 x 100mm | 2400 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15641954
|
Synergy Healthcare™
PF100150 |
150 x 100mm | 3600 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made from specially treated paper, less fibers released when pouch is opened and reducing the risk of contamination
- New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
- Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Non-sterile | |
6.30 kN/m |
EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 | |
Blue | |
Polyethylene | |
170°C to 210°C |