missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
Brand: Synergy Healthcare™ RF150200
This item is not returnable.
View return policy
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Spécification
Sterilization Reel | |
EN868-5 and ISO11607-1 | |
PET, Polypropylene Film | |
200m x 150mm | |
150 mm |
Autoclavable | |
Blue | |
4 | |
200 m |