missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Flat Reel Sterilizer Bags are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
£171.43 - £211.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | EN868-5 and ISO11607-1 |
Color | Blue |
Length (Metric) | 200 m |
Product Code | Brand | Length (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
15601974
|
Synergy Healthcare™
RF100200 |
200 m | 200m x 100mm | ||||||
15611974
|
Synergy Healthcare™
RF150200 |
200 m | 200m x 150mm | ||||||
15621974
|
Synergy Healthcare™
RF200200 |
200 m | 200m x 200mm | ||||||
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Autoclavable | |
EN868-5 and ISO11607-1 | |
Blue | |
200 m |