missing translation for 'onlineSavingsMsg'
Learn More

Synergy Healthcare™ Azo™ Gusseted Reels

Product Code. 12390479
Click to view available options
Dimensions (L x W):
100 m x 100 mm
100 m x 150 mm
100 m x 200 mm
100 m x 300 mm
Quantity:
1 Ea.
4/Cs.
Unit Size:
Each
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 12390479

Brand: Synergy Healthcare™ RG15050100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Gusseted Reels are suited to the sterilization of surgical instruments, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.

  • Protects its contents from deterioration, damage and contamination
  • Meet EN ISO 11607 part 1 and EN 868-4 standards

Specifications

Autoclavable Autoclavable
Certifications/Compliance EN868-5 and ISO11607-1
Color Blue
Sterility Non-sterile
Quantity 4/Cs.
Sterilization Method Steam and EO
Dimensions (L x W) 100 m x 150 mm
Length (Metric) 100 m
Product Type Sterilization Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.