missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Gusseted Reels
Click to view available options
Dimensions (L x W):
100 m x 100 mm
100 m x 150 mm
100 m x 200 mm
100 m x 300 mm
Quantity:
1 Ea.
4/Cs.
Unit Size:
Each
Pack of 2
Pack of 4
Description
- Protects its contents from deterioration, damage and contamination
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | EN868-5 and ISO11607-1 |
| Color | Blue |
| Quantity | 4/Cs. |
| Dimensions (L x W) | 100 m x 300 mm |
| Dimensions (L x W x H) | 100 m x 300 mm x 60 mm |
| Length (Metric) | 100 m |
| Product Type | Sterilization Reel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction