missing translation for 'onlineSavingsMsg'
Learn More

Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches

Product Code. 15681974
Click to view available options
Dimensions (L x W):
200 x 90mm
230 x 90mm
250 x 130mm
330 x 200mm
350 x 130mm
390 x 300mm
No. per Case:
400
800
1200
2000
Unit Size:
Pack of 1200
Pack of 2000
Pack of 400
Pack of 800
This item is not returnable. View return policy

Product Code. 15681974

Brand: Synergy Healthcare™ SSP20330

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches are suited to the sterilization of surgical instruents, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.

  • Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
  • New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
  • Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
  • Meet EN ISO 11607 part 1 and EN 868-4 standards

Specifications

Content And Storage Cool dry place
Autoclavable Autoclavable
Certifications/Compliance EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001
Closure Type Self-adhesive
Color Blue
Disposable Single-use
For Use With (Equipment) Autoclaves
Material Polyethylene
Sterility Non-sterile
Thickness (Metric) 135 μm
No. per Case 800
Sterilization Method Steam and EtO
Tensile Strength 6.30 kN/m
Dimensions (L x W) 330 x 200mm
Length (Metric) 330 mm
Width (Metric) 200 mm
Product Type Sterilization Pouch
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.