missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches are suited to the sterilization of surgical instruents, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
Brand: Synergy Healthcare™ MBO1090
Description
- Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
- New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
- Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Sterilization Pouch | |
Self-adhesive | |
EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 | |
Blue | |
High vacuum, high temperature steam autoclaves and other sterilization systems | |
Non-sterile | |
400 | |
6.30 kN/m | |
390 mm |
Cool dry place | |
Autoclavable | |
Self-adhesive | |
Single-use | |
Polyethylene | |
135 μm | |
Steam and EtO | |
390 x 300mm | |
300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches >
Spot an opportunity for improvement?Share a Content Correction