missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Surface Disinfectant Spray
Click to view available options
Volume (Metric):
500 mL
Unit Size:
Each
Description
- Ideal for use in microbiology, critical care, hospital wards, dentists and cleanrooms and on wide range of surfaces
- Fast contact time from 15 seconds
- Offers 24 hour active protection against a wide range of micro-organisms
- Foil sealed Bottle
- Quick-drying formula
- Contains isopropyl alcohol
- Effective against variety of micro-organisms including MRSA, and is proved to be 99.9999% effective against pathogens validated by EN 13727
Specifications
Specifications
| Product Type | Disinfectant Spray |
| Certifications/Compliance | EN1276 and EN13727, EN1650/EN13624, EN14348 |
| Composition | Contains isopropyl alcohol |
| Container Type | Foil sealed Bottle |
| For Use With (Application) | For Universal use |
| Volume (Metric) | 500 mL |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- MIXTURE LIST-Contains : propan-2-ol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction