Learn More
Synergy Healthcare™ Azowipe™ Hard Surface Disinfecting Wipes
Provides rapid disinfection of hard surfaces. Synergy Healthcare™ Azowipe™ Hard Surface Disinfectant Wipes are non-smearing, strong and durable for everyday use.
Brand: Synergy Healthcare™ 81103
5.00 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- 70% Isopropyl alcohol disinfectant
- Broad spectrum activity against a range of micro-organisms
- Extremely fast contact times from 15 seconds
- Non-smearing and streak-free when used on hard surfaces.
- Suitable for food manufacturing, hospitality and catering sectors.
- Compliant with HTM-01-05 guidelines
Specifica
Disinfectant Wipe | |
18 cm | |
Single-use | |
Wiper | |
70% isopropyl alcohol |
20 cm | |
EN1276, EN13727, EN14476, EN1650/EN13624, EN14348 | |
20 x 18 cm | |
200 Wipes/Dispenser |
Sicurezza e movimentazione
- azowipe
Avvertenza
- Danger
Categoria di pericolo
- Aspiration toxicity Category 1
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
Indicazioni di pericolo
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
Consigli di prudenza
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
Informazioni supplementari
- MIXTURE LIST-Contains : propan-2-ol
Offerte speciali
-
HC Innovations
,
Vernacare
,
BM Polyco
,
ZVG Zellstoff Vertrieb
,
Fisherbrand
Essential Lab Wipes and Paper Sale
Up to 60% Off on Top-Quality AlternativesPromo Code: 24146Expires: 2025-03-31
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
14Hours
23Minutes
46Seconds
21
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.